Motion
SN43-450-1470-1970

ROLLON CORP
SN43-450-1470-1970

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 43 mm, Overall Length: 450 mm
Mi Item #07194354
MFR #SN43-450-1470-1970
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN43-450-1470-1970

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 43 mm, Overall Length: 450 mm
Mi Item #07194354
MFR #SN43-450-1470-1970

Mfr description
SN43-450-1470-1970, SIZE 43 EASYSLIDE
  • Guide rails and sliders are made of cold-drawn bearing steel, ball cage is made of steel while the balls are made of hardened bearing steel
  • Raceways of the guide rails and sliders are induction hardened
  • Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    43 mm
  • Overall Length
    450 mm
  • Weight
    16.22 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    Easyslide
  • Series
    SN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)