Motion
SN35-610-830-1490

ROLLON CORP
SN35-610-830-1490

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 35 mm, Overall Length: 610 mm
Mi Item #07194364
MFR #SN35-610-830-1490
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-610-830-1490

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 35 mm, Overall Length: 610 mm
Mi Item #07194364
MFR #SN35-610-830-1490

Mfr description
SN35-610-830-1490, SIZE 35 EASYSLIDE
  • Guide rails and sliders are made of cold-drawn bearing steel, ball cage is made of steel while the balls are made of hardened bearing steel
  • Raceways of the guide rails and sliders are induction hardened
  • Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    35 mm
  • Overall Length
    610 mm
  • Weight
    9.26 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    Easyslide
  • Series
    SN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)