Specifications
Dimensions
- Nominal Diameter63 mm
- Overall Length290 mm
- Weight22.25 lbs
Details
- Measurement StandardMetric
- Operating Temperature-20°C/+120 °C
- Package Quantity1
- Rail StyleEasyslide
- SeriesSN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)