Motion
CDW28-125-2Z-A-U

ROLLON CORP
CDW28-125-2Z-A-U

Cam Guided U-Shape Carriage - CDW, Nominal Diameter: 28 mm, Overall Length: 125 mm
Mi Item #07194398
MFR #CDW28-125-2Z-A-U
Price$478.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CDW28-125-2Z-A-U

Cam Guided U-Shape Carriage - CDW, Nominal Diameter: 28 mm, Overall Length: 125 mm
Mi Item #07194398
MFR #CDW28-125-2Z-A-U

Mfr description
CDW28-125-2Z-A-U, 5 RLR SLIDER, SHIELDED
  • Constructed with asymmetrical zinc-plated steel body and sturdy wipers made of polyamide
  • With this design it is possible to mount your moving element to the bottom or top of the slider body
  • Available for sizes 28, 35 and 43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.99/each

Specifications

Dimensions

  • Nominal Diameter
    28 mm
  • Overall Length
    125 mm
  • Weight
    0.66 lbs

Details

  • Acceleration
    15 m/s²
  • Axial Static Load Capacity
    900 N
  • Dynamic Load Capacity
    5065 N
  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    2580 N
  • Rail Style
    Compact Rail
  • Series
    CDW
  • Speed
    5 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)