1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
CSW43-230-2Z-B-T
Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 43 mm, Overall Length: 230 mm
Mi Item #
07194426
MFR #
CSW43-230-2Z-B-T
Price
$582.47
/each
Qty
Add to Cart
Previous Page
Home
ROLLON CORP CSW43-230-2Z-B-T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
CSW43-230-2Z-B-T
Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 43 mm, Overall Length: 230 mm
Mi Item #
07194426
MFR #
CSW43-230-2Z-B-T
Mfr description
CSW43-230-2Z-B-T, 6 RLR SLIDER, SHIELDED
Constructed with zinc-plated steel body and sturdy wipers (optional) made of polyamide
Available for all sizes
Depending on the load requirement, slider is configurable with up to six rollers
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$582
.47
/each
Add to Cart
Specifications
Dimensions
Nominal Diameter
43 mm
Overall Length
230 mm
Weight
2.22 lbs
Details
Measurement Standard
Metric
Operating Temperature
-20°C/+120 °C
Package Quantity
1
Rail Style
Compact Rail
Series
CSW
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items