Motion
CSW18-80-2Z-B-T

ROLLON CORP
CSW18-80-2Z-B-T

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 18 mm, Overall Length: 80 mm
MI ITEM #07194446
MFR #CSW18-80-2Z-B-T
List Price$312.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW18-80-2Z-B-T

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 18 mm, Overall Length: 80 mm
MI ITEM #07194446
MFR #CSW18-80-2Z-B-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.55/each for your price

Overview

Mfr description
CSW18-80-2Z-B-T, 4 RLR SLIDER, SHIELDED
  • Constructed with zinc-plated steel body and sturdy wipers (optional) made of polyamide
  • Available for all sizes
  • Depending on the load requirement, slider is configurable with up to six rollers
  • Seals are rubber splash-proof (RS) plastic or steel cover disc (Z)
  • Wipers are made of sturdy polyamide and keep the raceways free of contamination and thus ensure a longer service life
  • Manufacturer: Rollon Corporation (Timken)

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    18 mm
  • Overall Length
    80 mm
  • Dynamic Load Capacity
    1530 N
  • Radial Static Load Capacity
    820 N
  • Axial Static Load Capacity
    300 N
  • Series
    CSW
  • Speed
    3 m/s
  • Acceleration
    10 m/s²
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text