Motion
CSW35-180-2RS-A-T

ROLLON CORP
CSW35-180-2RS-A-T

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 35 mm, Overall Length: 180 mm
MI ITEM #07194456
MFR #CSW35-180-2RS-A-T
Price$677.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
CSW35-180-2RS-A-T

Cam Guided U-Shape Carriage - CSW, Nominal Diameter: 35 mm, Overall Length: 180 mm
MI ITEM #07194456
MFR #CSW35-180-2RS-A-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$677.66/each

Specifications

Dimensions

  • Nominal Diameter
    35 mm
  • Overall Length
    180 mm
  • Weight
    1.08 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    Compact Rail
  • Series
    CSW

Overview

Mfr description
CSW35-180-2RS-A-T, 6 RLR SLIDER, SEALED
  • Constructed with zinc-plated steel body and sturdy wipers (optional) made of polyamide
  • Available for all sizes
  • Depending on the load requirement, slider is configurable with up to six rollers
  • Seals are rubber splash-proof (RS) plastic or steel cover disc (Z)
  • Wipers are made of sturdy polyamide and keep the raceways free of contamination and thus ensure a longer service life
  • Manufacturer: Rollon Corporation (Timken)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought