Motion
SN22-290-530-850

ROLLON CORP
SN22-290-530-850

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 22 mm, Overall Length: 290 mm
MI ITEM #07194468
MFR #SN22-290-530-850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN22-290-530-850

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 22 mm, Overall Length: 290 mm
MI ITEM #07194468
MFR #SN22-290-530-850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    22 mm
  • Overall Length
    290 mm
  • Weight
    1.95 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    Easyslide
  • Series
    SN

Overview

Mfr description
SN22-290-530-850, SIZE 22 EASYSLIDE
  • Guide rails and sliders are made of cold-drawn bearing steel, ball cage is made of steel while the balls are made of hardened bearing steel
  • Raceways of the guide rails and sliders are induction hardened
  • Long service life
  • Applications: Transportation industry (e.g., exterior and interior rail and bus doors, seat adjustments, interior), construction and machine technology (e.g., housings, protective covers), medical technology (e.g., X-ray equipment, medical tables), automotive technology, logistics (e.g., handling units), packaging machines (e.g., beverage industry), special machines
  • Manufacturer: Rollon Corporation (Timken)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought