Motion
DEV43-1250-1276

ROLLON CORP
DEV43-1250-1276

Telescopic Linear Guide - 1276 mm Stroke, 1250 mm Long
Mi Item #07194499
MFR #DEV43-1250-1276
Price$2,249.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
DEV43-1250-1276

Telescopic Linear Guide - 1276 mm Stroke, 1250 mm Long
Mi Item #07194499
MFR #DEV43-1250-1276

Mfr description
DEV43-1250-1276, TLSPC, C-SUNK HOLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,249.34/each

Specifications

Dimensions

  • Length
    1250 mm
  • Stroke
    1276 mm
  • Weight
    10.5 kg

Details

  • Axial Static Load Capacity
    1282 N
  • Radial Static Load Capacity
    3856 N
  • Rail Style
    Telescopic Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)