1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
SN22-40-140-210
Cam Guided U-Shape Carriage - SN, Nominal Diameter: 22 mm, Overall Length: 40 mm
MI ITEM #
07194504
MFR #
SN22-40-140-210
Price
$188.48
/each
Qty
Add to Cart
Previous Page
Home
ROLLON CORP SN22-40-140-210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
SN22-40-140-210
Cam Guided U-Shape Carriage - SN, Nominal Diameter: 22 mm, Overall Length: 40 mm
MI ITEM #
07194504
MFR #
SN22-40-140-210
Mfr description
SN22-40-140-210, SIZE 22 EASYSLIDE
Guide rails and sliders are made of cold-drawn bearing steel, ball cage is made of steel while the balls are made of hardened bearing steel
Raceways of the guide rails and sliders are induction hardened
Long service life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$188
.48
/each
Add to Cart
Specifications
Dimensions
Nominal Diameter
22 mm
Overall Length
40 mm
Weight
0.41 lbs
Details
Measurement Standard
Metric
Operating Temperature
-20°C/+120 °C
Package Quantity
1
Rail Style
Easyslide
Series
SN
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items