Motion
SN28-60-350-450

ROLLON CORP
SN28-60-350-450

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 28 mm, Overall Length: 60 mm
Mi Item #07194507
MFR #SN28-60-350-450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN28-60-350-450

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 28 mm, Overall Length: 60 mm
Mi Item #07194507
MFR #SN28-60-350-450

Mfr description
SN28-60-350-450, SIZE 28 EASYSLIDE
  • Guide rails and sliders are made of cold-drawn bearing steel, ball cage is made of steel while the balls are made of hardened bearing steel
  • Raceways of the guide rails and sliders are induction hardened
  • Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    28 mm
  • Overall Length
    60 mm
  • Weight
    1.19 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    Easyslide
  • Series
    SN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)