Motion
UES30-3120

ROLLON CORP
UES30-3120

Cam Guided U-Shape Carriage - UES, Nominal Diameter: 30 mm, Overall Length: 3120 mm
MI ITEM #07194567
MFR #UES30-3120
List Price$267.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
UES30-3120

Cam Guided U-Shape Carriage - UES, Nominal Diameter: 30 mm, Overall Length: 3120 mm
MI ITEM #07194567
MFR #UES30-3120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.75/each for your price

Overview

Mfr description
UES30-3120, SIZE 30, X-RAIL
  • Zinc-plated
  • Offers a simple and economical solution for a wide range of applications where high frequency is not required
  • Compact overall dimensions of the internal protected raceways, the ease of assembly and the good ratio of load capacity/size make this product a winning choice compared to other self-built or available solutions on the market
  • Manufacturer: Rollon Corporation (Timken)

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    X-Rail
  • Nominal Diameter
    30 mm
  • Overall Length
    3120 mm
  • Series
    UES
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    9.54 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text