1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
UES45-1440
Cam Guided U-Shape Carriage - UES, Nominal Diameter: 45 mm, Overall Length: 1440 mm
MI ITEM #
07194572
MFR #
UES45-1440
Price
$340.47
/each
Qty
Add to Cart
Previous Page
Home
ROLLON CORP UES45-1440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
UES45-1440
Cam Guided U-Shape Carriage - UES, Nominal Diameter: 45 mm, Overall Length: 1440 mm
MI ITEM #
07194572
MFR #
UES45-1440
Mfr description
UES45-1440, SIZE 45, X-RAIL
Zinc-plated
Offers a simple and economical solution for a wide range of applications where high frequency is not required
Compact overall dimensions of the internal protected raceways, the ease of assembly and the good ratio of load capacity/size make this product a winning choice compared to other self-built or available solutions on the market
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$340
.47
/each
Add to Cart
Specifications
Dimensions
Nominal Diameter
45 mm
Overall Length
1440 mm
Weight
8.84 lbs
Details
Measurement Standard
Metric
Operating Temperature
-20°C/+120 °C
Package Quantity
1
Rail Style
X-Rail
Series
UES
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items