Motion
UES45-2160

ROLLON CORP
UES45-2160

Cam Guided U-Shape Carriage - UES, Nominal Diameter: 45 mm, Overall Length: 2160 mm
Mi Item #07194580
MFR #UES45-2160
Price$510.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
UES45-2160

Cam Guided U-Shape Carriage - UES, Nominal Diameter: 45 mm, Overall Length: 2160 mm
Mi Item #07194580
MFR #UES45-2160

Mfr description
UES45-2160, SIZE 45, X-RAIL
  • Zinc-plated
  • Offers a simple and economical solution for a wide range of applications where high frequency is not required
  • Compact overall dimensions of the internal protected raceways, the ease of assembly and the good ratio of load capacity/size make this product a winning choice compared to other self-built or available solutions on the market
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.64/each

Specifications

Dimensions

  • Nominal Diameter
    45 mm
  • Overall Length
    2160 mm
  • Weight
    13.26 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    X-Rail
  • Series
    UES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)