Motion
UEX20-2160

ROLLON CORP
UEX20-2160

Cam Guided U-Shape Carriage - UEX, Nominal Diameter: 20 mm, Overall Length: 2160 mm
MI ITEM #07194648
MFR #UEX20-2160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
UEX20-2160

Cam Guided U-Shape Carriage - UEX, Nominal Diameter: 20 mm, Overall Length: 2160 mm
MI ITEM #07194648
MFR #UEX20-2160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UEX20-2160, SIZE 20, X-RAIL
  • Made of stainless steel
  • Offers a simple and practical solution for all applications where high corrosion resistance is required, in particular for food industry, chemical, pharmaceutical and medical industries
  • For applications in severe marine environments, the version with all parts electro-polished (X-version) is proposed for extra high corrosion resistance
  • Easily washable for applications subject to frequent cleaning
  • Manufacturer: Rollon Corporation (Timken)

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    X-Rail
  • Nominal Diameter
    20 mm
  • Overall Length
    2160 mm
  • Series
    UEX
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    3.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text