1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
UEX20-2880
Cam Guided U-Shape Carriage - UEX, Nominal Diameter: 20 mm, Overall Length: 2880 mm
MI ITEM #
07194657
MFR #
UEX20-2880
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ROLLON CORP UEX20-2880
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
UEX20-2880
Cam Guided U-Shape Carriage - UEX, Nominal Diameter: 20 mm, Overall Length: 2880 mm
MI ITEM #
07194657
MFR #
UEX20-2880
Mfr description
UEX20-2880, SIZE 20, X-RAIL
Made of stainless steel
Offers a simple and practical solution for all applications where high corrosion resistance is required, in particular for food industry, chemical, pharmaceutical and medical industries
For applications in severe marine environments, the version with all parts electro-polished (X-version) is proposed for extra high corrosion resistance
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Nominal Diameter
20 mm
Overall Length
2880 mm
Weight
4.88 lbs
Details
Measurement Standard
Metric
Operating Temperature
-20°C/+120 °C
Package Quantity
1
Rail Style
X-Rail
Series
UEX
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items