Specifications
Dimensions
- Nominal Diameter30 mm
- Overall Length2240 mm
- Weight6.85 lbs
Details
- Measurement StandardMetric
- Operating Temperature-20°C/+120 °C
- Package Quantity1
- Rail StyleX-Rail
- SeriesUEX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)