Motion
UEX30-720

ROLLON CORP
UEX30-720

Cam Guided U-Shape Carriage - UEX, Nominal Diameter: 30 mm, Overall Length: 720 mm
Mi Item #07194734
MFR #UEX30-720
Price$178.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
UEX30-720

Cam Guided U-Shape Carriage - UEX, Nominal Diameter: 30 mm, Overall Length: 720 mm
Mi Item #07194734
MFR #UEX30-720

Mfr description
UEX30-720, SIZE 30, X-RAIL
  • Made of stainless steel
  • Offers a simple and practical solution for all applications where high corrosion resistance is required, in particular for food industry, chemical, pharmaceutical and medical industries
  • For applications in severe marine environments, the version with all parts electro-polished (X-version) is proposed for extra high corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.97/each

Specifications

Dimensions

  • Nominal Diameter
    30 mm
  • Overall Length
    720 mm
  • Weight
    2.20 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    X-Rail
  • Series
    UEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)