Motion
AK43
A Section, 1/2 in Top Width, 1 Strand, 45 in Nominal Outside Length, Smooth
Mi Item #07194757
MFR #AK43
Price$171.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A Section, 1/2 in Top Width, 1 Strand, 45 in Nominal Outside Length, Smooth
Mi Item #07194757
MFR #AK43

Mfr description
AK43, ALIGNMENT DEVICE FOR K RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.39/each

Specifications

Dimensions

  • Belt Height
    11/32 in
  • Nominal Outside Length
    45 in
  • Overall Height
    11/32 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.3 lbs

Details

  • Belt Section
    A
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Country of Origin
    USA
  • Number Of Strands
    1
  • Outside Circumference
    45.8000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Aramid
  • Resistance Features
    Oil and Heat Resistant
  • Section
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)