Specifications
Dimensions
- Nominal Diameter35 mm
- Overall Length1360 mm
- Weight4.94 lbs
Details
- Measurement StandardMetric
- Operating Temperature-20°C/+120 °C
- Package Quantity1
- Rail StyleCompact Rail
- SeriesULC
Overview
Mfr description
ULC35-1360, U RAIL, SIZE 35, L = 1360 MM
- Three linear rail types, T, K and U profiles, allow for compensation of inherent misalignment, e.g. machine tool housing
- Internal raceways ensure compact dimensions
- Two slider types: N-series with aluminum die-cast bodies and C-series with steel bodies
- Lubricated-for-life roller bearings
- Resistant to dirt and other common debris
- Suitable for applications with speeds up to 9 m/s
- Rail width sizes: 18 mm, 28 mm, 35 mm, 43 mm and 63 mm
- Adjustable preload
- Applications: Aerospace, railway, medical, industrial machinery, packaging, automation, logistics
- Manufacturer: Rollon Corporation (Timken)