Motion
ULC35-3200

ROLLON CORP
ULC35-3200

Cam Guided U-Shape Carriage - ULC, Nominal Diameter: 35 mm, Overall Length: 3200 mm
Mi Item #07194816
MFR #ULC35-3200
Price$1,703.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULC35-3200

Cam Guided U-Shape Carriage - ULC, Nominal Diameter: 35 mm, Overall Length: 3200 mm
Mi Item #07194816
MFR #ULC35-3200

Mfr description
ULC35-3200, U RAIL, SIZE 35, L = 3200 MM
  • Three linear rail types, T, K and U profiles, allow for compensation of inherent misalignment, e.g. machine tool housing
  • Internal raceways ensure compact dimensions
  • Two slider types: N-series with aluminum die-cast bodies and C-series with steel bodies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,703.12/each

Specifications

Dimensions

  • Nominal Diameter
    35 mm
  • Overall Length
    3200 mm
  • Weight
    11.62 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    Compact Rail
  • Series
    ULC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)