Motion
TLC35-1040

ROLLON CORP
TLC35-1040

Cam Guided U-Shape Carriage - TLC, Nominal Diameter: 35 mm, Overall Length: 1040 mm
MI ITEM #07194833
MFR #TLC35-1040
Price$484.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLC35-1040

Cam Guided U-Shape Carriage - TLC, Nominal Diameter: 35 mm, Overall Length: 1040 mm
MI ITEM #07194833
MFR #TLC35-1040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$484.48/each

Specifications

Dimensions

  • Nominal Diameter
    35 mm
  • Overall Length
    1040 mm
  • Weight
    3.78 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    Compact Rail
  • Series
    TLC

Overview

Mfr description
TLC35-1040, T RAIL, SIZE 35, L= 1040 MM
  • Three linear rail types, T, K and U profiles, allow for compensation of inherent misalignment, e.g. machine tool housing
  • Internal raceways ensure compact dimensions
  • Two slider types: N-series with aluminum die-cast bodies and C-series with steel bodies
  • Lubricated-for-life roller bearings
  • Resistant to dirt and other common debris
  • Suitable for applications with speeds up to 9 m/s
  • Rail width sizes: 18 mm, 28 mm, 35 mm, 43 mm and 63 mm
  • Adjustable preload
  • Applications: Aerospace, railway, medical, industrial machinery, packaging, automation, logistics
  • Manufacturer: Rollon Corporation (Timken)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought