Motion
TLC35-0800

ROLLON CORP
TLC35-0800

Cam Guided U-Shape Carriage - TLC, Nominal Diameter: 35 mm, Overall Length: 800 mm
Mi Item #07194893
MFR #TLC35-0800
Price$372.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLC35-0800

Cam Guided U-Shape Carriage - TLC, Nominal Diameter: 35 mm, Overall Length: 800 mm
Mi Item #07194893
MFR #TLC35-0800

Mfr description
TLC35-0800, T RAIL, SIZE 35, L= 800 MM
  • Three linear rail types, T, K and U profiles, allow for compensation of inherent misalignment, e.g. machine tool housing
  • Internal raceways ensure compact dimensions
  • Two slider types: N-series with aluminum die-cast bodies and C-series with steel bodies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.79/each

Specifications

Dimensions

  • Nominal Diameter
    35 mm
  • Overall Length
    800 mm
  • Weight
    2.90 lbs

Details

  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120 °C
  • Package Quantity
    1
  • Rail Style
    Compact Rail
  • Series
    TLC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)