Motion
ULC35-720

ROLLON CORP
ULC35-720

Cam Guided U-Shape Carriage - ULC, Nominal Diameter: 35 mm, Overall Length: 720 mm
MI ITEM #07194900
MFR #ULC35-720
List Price$335.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULC35-720

Cam Guided U-Shape Carriage - ULC, Nominal Diameter: 35 mm, Overall Length: 720 mm
MI ITEM #07194900
MFR #ULC35-720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$335.54/each for your price

Overview

Mfr description
ULC35-720, U RAIL, SIZE 35, L = 720 MM
  • Three linear rail types, T, K and U profiles, allow for compensation of inherent misalignment, e.g. machine tool housing
  • Internal raceways ensure compact dimensions
  • Two slider types: N-series with aluminum die-cast bodies and C-series with steel bodies
  • Lubricated-for-life roller bearings
  • Resistant to dirt and other common debris
  • Suitable for applications with speeds up to 9 m/s
  • Rail width sizes: 18 mm, 28 mm, 35 mm, 43 mm and 63 mm
  • Adjustable preload
  • Applications: Aerospace, railway, medical, industrial machinery, packaging, automation, logistics
  • Manufacturer: Rollon Corporation (Timken)

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Compact Rail
  • Nominal Diameter
    35 mm
  • Overall Length
    720 mm
  • Series
    ULC
  • Package Quantity
    1
  • Operating Temperature
    -20°C/+120 °C
  • Weight
    2.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text