Motion
CV10002000188

AS RAYMOND
CV10002000188

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 2.0000 in Length, 0.188 X 0.221 in Wire Size, 1160.0000 lb/in Spring Rate
MI ITEM #07195123
MFR #CV10002000188
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
CV10002000188

Heavy Duty Compression Spring - Chromium Silicon Material, End Type - Squared and Ground, 2.0000 in Length, 0.188 X 0.221 in Wire Size, 1160.0000 lb/in Spring Rate
MI ITEM #07195123
MFR #CV10002000188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.05/each

Specifications

Dimensions

  • Fits In Hole Size
    1.0000 in
  • Free Length
    2.0000 in
  • Weight
    0.00016 lbs
  • Wire Size
    0.188 X 0.221 in

Details

  • End Type
    Squared and Ground
  • Fits Over Shaft
    0.5000 in
  • Harmonization Code
    7320.20.5060
  • Manufacturer Catalog Number
    CV10002000188
  • Material
    Chromium Silicon
  • Minimum Order Quantity
    5
  • Spring Rate
    1160.0000 lb/in
  • Type Design
    Heavy Duty Compression Spring

Overview

Mfr description
CV1000-2000-188 SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought