Motion
11541110

ANSELL
11541110

HyFlex® 810438 Cut Resistant Gloves - Size 2X-Large/11, ANSI Cut Level A4, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
Mi Item #07195288
MFR #11541110
Price$20.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11541110

HyFlex® 810438 Cut Resistant Gloves - Size 2X-Large/11, ANSI Cut Level A4, KEVLAR®, Nylon, Spandex, Stainless Steel Liner
Mi Item #07195288
MFR #11541110

Mfr description
11541110 HYFLEX 11541 SIZE 11, 0
  • Ultralight weight glove that offers unparalleled dexterity and refined mobility
  • ZONZ knitting technology uses selected yarns and varying stitch designs to tailor overall glove fit to enhance hand movement for higher dexterity and reduced fatigue
  • Silicone free design is paint and finish process friendly
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.96/pr

Specifications

Dimensions

  • Glove Size
    11, 2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Foam Nitrile
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Foam Nitrile Coated Palm Coated
  • Duty Type
    Light Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En 407 Heat Resistance
    X1XXXX
  • En Iso Cut Resistance
    EN ISO D
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    KEVLAR®, Nylon, Spandex, Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490458809
  • Material
    Foam Nitrile
  • Technical Data Sheet
  • UPC_NO
    20076490458809
  • Washing Temperature
    104 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)