1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DORRIS GEAR DRIVES
DORRISGUARD-1
Belt Guard - 107, 115, 203, 207 Reducer Size, 39-1/2 in Height, 16-1/4 in Width
MI ITEM #
07195306
MFR #
DORRISGUARD-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
DORRIS GEAR DRIVES DORRISGUARD-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DORRIS GEAR DRIVES
DORRISGUARD-1
Belt Guard - 107, 115, 203, 207 Reducer Size, 39-1/2 in Height, 16-1/4 in Width
MI ITEM #
07195306
MFR #
DORRISGUARD-1
Mfr description
DORRISGUARD-1 BELT GUARD, 11.7"-27.8"
Designed to fit the Dorris Motor Mount
4 different belt guards for 107 - 407
Front door swings out of the way for easy access to belts
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Manufacturer Reducer Size
107, 115, 203, 207
Overall Height
39-1/2 in
Overall Width
16-1/4 in
Weight
95 lbs
Details
Color
Yellow
Product Types
Belt Guard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items