Motion
DORRISGUARD-3

DORRIS GEAR DRIVES
DORRISGUARD-3

Belt Guard - 215, 307, 315, 407 Reducer Size, 49-1/2 in Height, 6-3/8 in Width
MI ITEM #07195307
MFR #DORRISGUARD-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DORRIS GEAR DRIVES
DORRISGUARD-3

Belt Guard - 215, 307, 315, 407 Reducer Size, 49-1/2 in Height, 6-3/8 in Width
MI ITEM #07195307
MFR #DORRISGUARD-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DORRISGUARD-3 BELT GUARD, 11.3"-34.3"
  • Designed to fit the Dorris Motor Mount
  • 4 different belt guards for 107 - 407
  • Front door swings out of the way for easy access to belts
  • Openings provided in back plate for easy access to tapered bushing or drive shaft lock nut, while the guard is in place
  • Mounting locations provided for easy attachment to the motor mount using included mounting brackets
  • Allows for installation of gear drive with motor, motor mount and belt guard attached
  • Sized for 3 o’clock and 6 o’clock orientations in low, intermediate and high positions
  • Designed to require few (if any) customer modifications
  • Powder coated with high visibility, safety yellow paint for enhanced durability in all weather conditions
  • Drill templates provided for attaching guards to existing Dorris Motor Mounts

Specifications

  • Product Types
    Belt Guard
  • Manufacturer Reducer Size
    215, 307, 315, 407
  • Overall Height
    49-1/2 in
  • Overall Width
    6-3/8 in
  • Standards Met
    AGMA
  • Color
    Yellow
  • Weight
    130 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text