Motion
VEBNM3538
Short Sery Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TENV Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #07195436
MFR #VEBNM3538
Price$2,463.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Sery Brake Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TENV Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #07195436
MFR #VEBNM3538

Mfr description
VEBNM3538 W/ M3D MOD. BRAKE-MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,463.71/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    15.26 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    37 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1765 rpm
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.90 A
  • Full Load Efficiency
    84.00 %
  • Insulation Class
    F
  • KVA Code
    N
  • Manufacturer Upc Number
    781568502624
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Brake Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    0
  • UPC_NO
    781568502624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)