Motion
50 ST C/L

PEER CHAIN
50 ST C/L

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Hot Dipped Lubricated Finish
Mi Item #07195454
MFR #50 ST C/L
Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50 ST C/L

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Hot Dipped Lubricated Finish
Mi Item #07195454
MFR #50 ST C/L

Mfr description
50 ST CONN LINK EA PK
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.30/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Weight
    0.048 lbs
  • Weight per Foot
    0.048 lbs, 0.071 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Hot Dipped Lubricated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    50 ST C/L
  • Manufacturer Stock Number
    1444
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    50
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)