Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 3.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #07195779
MFR #PLR-3-13

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009798900
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat

Overview

Mfr description
PLR-3-13 LOAD RUNNER 97989

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought