Motion
SN5-7510X
Lead Screw Lead Nut Only Non Preloaded, RH - SN Series
MI ITEM #07195799
MFR #SN5-7510X
Price$133.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lead Screw Lead Nut Only Non Preloaded, RH - SN Series
MI ITEM #07195799
MFR #SN5-7510X

Mfr description
SN5-7510X SUPER NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.70/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.500 in

Details

  • ManufacturerName (description attribute)
    Thomson
  • Material
    Acetal
  • Measurement Standard
    Inch
  • Series
    SN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)