Motion
100BAR10ETYNDBELP-01

NSK CORP, BEARING DIV
100BAR10ETYNDBELP-01

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 30 ° Contact, Open
Mi Item #07195815
MFR #100BAR10ETYNDBELP-01
Price$5,947.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BAR10ETYNDBELP-01

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 150 mm OD, 30 ° Contact, Open
Mi Item #07195815
MFR #100BAR10ETYNDBELP-01

Mfr description
100BAR10ETYNDBELP-01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,947.31/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    150 mm
  • Overall Height
    45 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    100BAR10ETYNDBELP-01
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176970818
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    BAR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176970818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)