Motion
55121 2123D SCOTCH RESIN 21.1OZ 80611264427

3M
55121 2123D SCOTCH RESIN 21.1OZ 80611264427

3M™ Scotchcast™ Reenterable Electrical Insulating Resin 2123D (21.2 oz), (21.2 oz), 10 /Case
MI ITEM #07196225
MFR #55121 2123D SCOTCH RESIN 21.1OZ 80611264427
Your Price$201.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55121 2123D SCOTCH RESIN 21.1OZ 80611264427

3M™ Scotchcast™ Reenterable Electrical Insulating Resin 2123D (21.2 oz), (21.2 oz), 10 /Case
MI ITEM #07196225
MFR #55121 2123D SCOTCH RESIN 21.1OZ 80611264427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$201.59/each(List $244.64)

Overview

Mfr description
55121 2123D SCOTCH RESIN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Typical hardness (ASTM D2240) - 0 Shore A
  • Has 62-minute gel time at 73 °F (23 °C)
  • Useful for sealing and electrical insulation in potting applications
  • Withstands a temperature range of 32 to 194 °F (0 to 90 °C)
  • Elongates 300% longer than its original size for easy insulation or wrapping
  • Rated up to 1 kV
  • RoHS 2011/65/EU Compliant

Specifications

  • Color
    Multi-Color
  • Application
    Sealing, electrical insulation and mechanical protection
  • Manufacturer Upc Number
    00051128551219
  • UPC_NO
    00051128551219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought