Motion
AW10-M5BG-R-A

SMC CORP OF AMERICA
AW10-M5BG-R-A

AW FILTER/REGULATOR, MODULAR F.R.L. with M5x0.8 Port Size
MI ITEM #07196226
MFR #AW10-M5BG-R-A
List Price$36.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW10-M5BG-R-A

AW FILTER/REGULATOR, MODULAR F.R.L. with M5x0.8 Port Size
MI ITEM #07196226
MFR #AW10-M5BG-R-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.15/each for your price

Overview

Mfr description
AW10-M5BG-R-A FILTER/REGULATOR

Specifications

  • Set Pressure Range
    7 to 101 psi
  • Included Options
    Mounting Bracket, Pressure Gauge
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    Rc
  • Body Size
    10
  • Manufacturer Catalog
  • Port Size
    M5x0.8
  • Weight
    0.09 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text