Motion
400-CVR-AL
4 Coupler w/Probe x 4 Hose Shank Alum
Mi Item #07196515
MFR #400-CVR-AL
Price$188.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Coupler w/Probe x 4 Hose Shank Alum
Mi Item #07196515
MFR #400-CVR-AL

Mfr description
400-CVR-AL IND HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.07/each

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • Weight
    2.89 lbs

Details

  • Application
    Vapor Recovery
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Vapor Recovery
  • Seal Material
    Nitrile Rubber
  • Style
    Coupler
  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)