Motion
85022 COMBO WRENCH 22MM XL RATCHETING

Gearwrench
85022 COMBO WRENCH 22MM XL RATCHETING

22mm 12 Point Ratcheting Combination Wrench 13" OAL, Steel, Full Polish Finish
MI ITEM #07196545
MFR #85022 COMBO WRENCH 22MM XL RATCHETING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85022 COMBO WRENCH 22MM XL RATCHETING

22mm 12 Point Ratcheting Combination Wrench 13" OAL, Steel, Full Polish Finish
MI ITEM #07196545
MFR #85022 COMBO WRENCH 22MM XL RATCHETING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85022 COMBO WRENCH 22MM XL RATCHETING

Specifications

  • Material
    Steel
  • Size
    22 mm
  • Overall Length
  • Number Of Points
    12
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text