Motion
D12730
Compression Spring - Music Wire Material, End Type - Squared and Ground, 18 mm OD, 98 mm Length, 2 mm Wire Size, 3.1900 N/mm Spring Rate
MI ITEM #07196553
MFR #D12730
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Ground, 18 mm OD, 98 mm Length, 2 mm Wire Size, 3.1900 N/mm Spring Rate
MI ITEM #07196553
MFR #D12730

Mfr description
D12730 SPRING MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Free Length
    98 mm
  • Outside Diameter
    18 mm
  • Weight
    0.547 lbs
  • Wire Size
    2 mm

Details

  • End Type
    Squared and Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D12730
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    3.1900 N/mm
  • Type Design
    Compression Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)