Motion
114SPASI

LIFT-ALL
114SPASI

1-1/4" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
MI ITEM #07196884
MFR #114SPASI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114SPASI

1-1/4" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
MI ITEM #07196884
MFR #114SPASI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114SPASI SHACKLE
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
  • For easy connect of sling to load

Specifications

  • Material
    STEEL
  • Color
    RED
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886658724
  • UPC_NO
    6.97886658724E11
  • Nominal Break Strength
    12-Ton lbs
  • Weight
    9.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text