Overview
Mfr description
250-98-0080 GOGGLES
- Over-the-glass design helps keep prescription eyewear users in compliance
- Can also be worn by itself as a regular safety glass
- Rimless frame design ensures an unobstructed view
- Adjustable length temples are rubber co-molded, offering the user a secure custom fit
- Ratchet temples for better angle adjustment
- Molded nose bridge design to fit the vast majority of users
- U-Fit® spatula temples
- Meets ANSI Z87.1+
- Meets CSA Z94.3
Specifications
- Lens ColorClear
- Lens CoatingUncoated
- Temple AdjustmentAdjustable Length / Co / mold
- Comfort FeaturesOver-the-glass design helps keep prescription eyewear users in compliance
- Frame StyleOver-The-Glass
- DescriptionAdjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
- Lens ShadeClear
- Spec Sheet
- Manufacturer Upc Number616314131158
- UPC_NO616314131158
- Weight9 kg
- Additional DetailsAdjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data