Motion
KTSB03
9-Step Drill Bit, 3/8-Inch Hex, Double Straight Flute, 1/4-Inch to 3/4-Inch
Mi Item #07196916
MFR #KTSB03
Price$50.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9-Step Drill Bit, 3/8-Inch Hex, Double Straight Flute, 1/4-Inch to 3/4-Inch
Mi Item #07196916
MFR #KTSB03

Mfr description
KTSB03 STEP DRILL BIT #3 - DOUBLE-FLUTED
  • Step bits are coated with aluminum titanium nitride and are 10 times more durable than steamed black oxide coating for longer bit life
  • Double, straight flute removes chips for clean cuts and drilling
  • Durable, 3/8-Inch hex shank provides a firm, positive grip and won't spin out in the drill
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.98/each

Specifications

Dimensions

  • Height
    0.18 in
  • Largest Hole Diameter In Set
    3/4 in
  • Length
    4.77 in
  • Shank Diameter
    3/8 in
  • Smallest Hole Diameter In Set
    1/4 in
  • Weight
    0.15 lbs
  • Width
    3.06 in

Details

  • Bit Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)