Motion
3782R/3720R
Tapered Roller Bearing Assembly - 1.7500 in Bore, 93.26 mm OD, 0.9375 in Width
Mi Item #07202110
MFR #3782R/3720R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.7500 in Bore, 93.26 mm OD, 0.9375 in Width
Mi Item #07202110
MFR #3782R/3720R

Mfr description
3782R/3720R
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Cone Width
    30.30 mm
  • Cup Width  
    23.81 mm
  • Outside Diameter
    93.26 mm
  • Overall Length
    93.264 mm
  • Overall Width
    0.9375 in
  • Weight
    8.58 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK 3782R/3720RV, Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, inch-type
  • Dynamic Load Capacity
    103000 N
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    029176831379
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176831379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)