Motion
3318JC3
Double Row Angular Contact Bearing - 90 mm Bore, 190 mm OD, 2.8750 in Width, Open
Mi Item #07202111
MFR #3318JC3
Price$1,432.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 90 mm Bore, 190 mm OD, 2.8750 in Width, Open
Mi Item #07202111
MFR #3318JC3

Mfr description
3318 J C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,432.98/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    190 mm
  • Overall Width  
    2.8750 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3318 J C3 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176693236
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176693236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)