Motion
4030 X 3.5000 in

TB WOODS
4030 X 3.5000 in

Taper Lock Bushing - 4030 Series, 3-1/2 in Bore, 7/8 x 7/16 in Keyway, Steel Material
Mi Item #07202401
MFR #4030 X 3.5000 in
Price$523.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4030 X 3.5000 in

Taper Lock Bushing - 4030 Series, 3-1/2 in Bore, 7/8 x 7/16 in Keyway, Steel Material
Mi Item #07202401
MFR #4030 X 3.5000 in

Mfr description
4030 3 1/2 TB WOOD'S BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$523.38/each

Specifications

Dimensions

  • Barrel Diameter
    3 in
  • Bolt Circle Diameter
    5.54 in
  • Bore Diameter  
    3.5000 in
  • Bushing Size
    4030
  • Flange Thickness
    5.75 in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3.0000 in
  • Screw Length
    1.75 in
  • Screw Thread Size
    5/8-11

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672080620
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672080620
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)