Motion
PVH074R01AB10H002000AW1001AB010A

VICKERS BY DANFOSS
PVH074R01AB10H002000AW1001AB010A

611AK00068A Hydraulic Axial Piston Pump - PVH, 73.7 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07202484
MFR #PVH074R01AB10H002000AW1001AB010A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH074R01AB10H002000AW1001AB010A

611AK00068A Hydraulic Axial Piston Pump - PVH, 73.7 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07202484
MFR #PVH074R01AB10H002000AW1001AB010A

Mfr description
PVH074R01AB10H002000AW1001AB010A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    .750-16 UNF-2B SAE O-Ring
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Port Thread Size
    2.00 SAE;1.00 SAE

Details

  • Control Type
    Industrial Control Pressure and Flow Compensated
  • Displacement
    73.7 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Bottom (Top Plugged)
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.25 in Dia Straight Key
  • Mounting Type
    4-Bolt SAE C Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Split Flange
  • Series
    PVH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)