Motion
M6H39T28C MTA SIZE 6307, 39:1, 280 C-FAC

DODGE
M6H39T28C MTA SIZE 6307, 39:1, 280 C-FAC

M6H39T28C Motorized Shaft Mount Speed Reducer - 39:1 Ratio
Mi Item #07202559
MFR #M6H39T28C MTA SIZE 6307, 39:1, 280 C-FAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M6H39T28C MTA SIZE 6307, 39:1, 280 C-FAC

M6H39T28C Motorized Shaft Mount Speed Reducer - 39:1 Ratio
Mi Item #07202559
MFR #M6H39T28C MTA SIZE 6307, 39:1, 280 C-FAC

Mfr description
M6H39T28C MTA SIZE 6307, 39:1, 280 C-FAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Size
    1.1875 in
  • Nominal Ratio
    39:1
  • Ratio
    39:1
  • Weight
    638 lbs

Details

  • Country of Origin
    US
  • Input Type
    C-Face NEMA
  • Made to Order
    Yes
  • Manufacturer Upc Number
    782476510558
  • Reduction
    Triple
  • Series
    MAT6307
  • UPC_NO
    782476510558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)