Specifications
Dimensions
- End 1 SizeM22X1.5
Details
- End 1 StyleFEMALE METRIC SWIVEL
- Fitting MaterialSteel
- PlatingZINC NICKEL
- Seal MaterialNBR
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)