Motion
D6565-L12-L12
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07202676
MFR #D6565-L12-L12
Your Price$30.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07202676
MFR #D6565-L12-L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.87/each(List $35.50)

Overview

Mfr description
L12FMS-L12FMS STRAIGHT

Specifications

  • Thread Size 2
    M18X1.5
  • Shape
    STRAIGHT
  • Overall Length
    36.0
  • Series
    D6565_EQUAL
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text