Motion
D6565-S16-S16
FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07202682
MFR #D6565-S16-S16
Price$34.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
Mi Item #07202682
MFR #D6565-S16-S16

Mfr description
S16FMS-S16FMS STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.87/each

Specifications

Dimensions

  • Overall Length
    44.0
  • Thread Size 2
    M24X1.5

Details

  • Fitting Shape
    STRAIGHT
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)