Motion
DCS491B

DEWALT
DCS491B

Swivel Head Shears (Tool Only) - Cordless, 18 ga, 20 V
MI ITEM #07202684
MFR #DCS491B
Price$333.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS491B

Swivel Head Shears (Tool Only) - Cordless, 18 ga, 20 V
MI ITEM #07202684
MFR #DCS491B

Mfr description
DCS491B 18 GAUGE SWIVEL METAL SHEARS
  • 360 degree tool free swivel head which allows user to access tight quarters while maintaining comfort Cuts 7/32 in strip which continuously curls out of the cutting area providing consistent and accurate cuts Cordless shears allows user to take the tool to the workplace.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.62/each

Specifications

Details

  • Cutting Capacity Stainless Steel
    20 ga
  • Cutting Capacity Steel
    18 ga
  • Power Source
    Cordless
  • Shear Style
    Electric Drill Style
  • UPC_NO
    885911428712
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)